-
USIX-024TCFederal Signal Visual Signaling Devices, USIX SeriesItem NumberUSIX-024TCMFG Item NumberUSIX-024TCSeriesUSIXProduct DescriptionINDICATOR, 24VDC, HAZARDOUS LOCATIONSpecifications
Specifications Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Multicolor Lamp Type LED Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 50,000 Hrs Operating Current 0.087 A Operating Temperature -40-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USIX-120TCFederal Signal Visual Signaling Devices, USIX SeriesItem NumberUSIX-120TCMFG Item NumberUSIX-120TCSeriesUSIXProduct DescriptionINDICATOR, 120VAC, HAZARDOUS LOCATIOSpecifications
Specifications Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Multicolor Lamp Type LED Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 50,000 Hrs Operating Current 0.058 A Operating Temperature -40-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USIX-024QCFederal Signal Visual Signaling Devices, USIX SeriesItem NumberUSIX-024QCMFG Item NumberUSIX-024QCSeriesUSIXProduct DescriptionUNISTAT, 4-COLOR, SINGLE HIGH, 24VDCSpecifications
Specifications Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Multicolor Lamp Type LED Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 50,000 Hrs Operating Current 0.087 A Operating Temperature -40-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
USIX-120QCFederal Signal Visual Signaling Devices, USIX SeriesItem NumberUSIX-120QCMFG Item NumberUSIX-120QCSeriesUSIXProduct DescriptionUNISTAT, QUAD-COLOR, HAZARDOUSSpecifications
Specifications Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Multicolor Lamp Type LED Mounting Surface Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 50,000 Hrs Operating Current 0.058 A Operating Temperature -40-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.